Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 1 In, 150 psi, Poly
Mfr # PE01150
Zoro # G4742227
original price:
$10.79
18% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material Polyethylene
- Pipe Size 1 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Products & Systems
- MFR # PE01150
- Zoro # G4742227
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 1 in |
Details
Temp. Range | 170 Degrees F |
Material | Polyethylene |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 16-3/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1 In., Temp. Range 170 Deg F, Width 4-13/16 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (829-422)
- B & K COUPLE COMP GALV 1.25X3"" (160-006)
- REED WEB STRAP 92250 (SW24AS)
- ASAHI 2" Socket PVC Ball Valve 2-Way (161070020)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PTFE (T01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PVC (V08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PVC (V02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, PTFE (T005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- Advance Products & Systems Spray Shields