Shop All HID Ballasts
Advance
PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit
Mfr # 71A6452-001D
Zoro # G3248524
original price:
$270.99
13% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 750
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A6452-001D
- Zoro # G3248524
- UPC # 781087057490
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension A | 2 2/5 in |
Width | 4 1/4 in |
Dimension B | 4 2/7 in |
Height | 4 5/16 in |
Length | 6 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M149, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 750 W, Input Voltage 120/208/240/277/480V AC, Input Watts 818 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6593-001)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6572-001)
- ADVANCE PHILIPS ADVANCE 150/175 W, 1 Lamp HID Ballast Kit (71A5570-001D)
- ILC Replacement for Keystone Technologies Mh-400a-q-kit (MH-400A-Q-KIT KEYSTONE TECHNOLOGIES)
- Advance HID Ballasts