Shop All HID Ballasts
Advance
PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast
Mfr # IMH-70-G-BLS
Zoro # G2467701
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120-277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IMH-70-G-BLS
- Zoro # G2467701
- UPC # 781087041864
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Height | 3 in |
Width | 1 1/4 in |
Length | 3 3/4 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C98/M98/C139/M139/M1, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 76 to 79W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- BERGEN INDUSTRIES LED Work Light, High Bay, 13000 lm, 100W (K5100)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8251-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8473-001D)
- ADVANCE PHILIPS ADVANCE 1500 W, 1 Lamp HID Ballast Kit (71A6742-001)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- Advance HID Ballasts