Shop All HID Ballasts
Advance
PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast
Mfr # IMH-70-D-BLS
Zoro # G2477273
original price:
$105.99
4% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120-277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IMH-70-D-BLS
- Zoro # G2477273
- UPC # 781087041215
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Length | 5 in |
Height | 3 in |
Width | 1 1/2 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C98/M98/C139/M139/M1, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 76 to 79W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30B)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-BLS)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A5390-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- ILC Replacement for Zoro 1a029 (1A029 ZORO)
- Advance HID Ballasts