Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 58 Watts, 2 Lamps, Electronic Ballast
Mfr # IOP-2PSP32-N
Zoro # G4113767
original price:
$38.85
26% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOP-2PSP32-N
- Zoro # G4113767
- UPC # 781087085080
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32LWN35M)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-232-UV-IS-N-P (KTEB-232-UV-IS-N-P)
- Advance Electronic Ballasts