Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 415 Watts, 4, 5, or 6 Lamps, Ballast
Mfr # ISB-0848-46-E
Zoro # G9157382
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8HO, T12HO
- Ballast Max. Number of Lamps 6
- Min. Total Lamp Footage 8 ft
- Max. Total Lamp Footage 48
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # ISB-0848-46-E
- Zoro # G9157382
- UPC # 00781087135792
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 14 5/16 in |
Width | 3 3/16 in |
Height | 1 3/8 in |
Details
Item | Sign Ballast |
Ballast Lamp Type | T8HO, T12HO |
Ballast Max. Number of Lamps | 6 |
Min. Total Lamp Footage | 8 ft |
Max. Total Lamp Footage | 48 |
Ballast Item | Sign Ballast |
Ballast Type | Electronic |
Ballast Max. Lamp Watts | 110 |
Input Watts | 415 W |
Min. Starting Temp. | -20 Degrees F |
Standards | CSA Certified, FCC Part 18, RoHS Compliant, UL Listed |
Ballast Lamp Watts | 110 |
Voltage | 120/277V AC |
Fixture Ballast Type | Electronic |
Max. Total Bulb Footage | 48 ft |
Ballast Bulb Type | T8HO, T12HO |
Number of Bulbs Supported | 4, 5, 6 |
Brand and Series | SignPRO |
Max. Bulb Watts | 110 W |
Description
SignPRO, Electronic, Sign Ballast, Number of Bulbs Supported 4, 5, 6, Ballast Bulb Type T8HO, T12HO, Max. Bulb Watts 110 W, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 8 ft, Max. Total Bulb Footage 48 ft, 14 5/16 in Length, 3 3/16 in Width, 1 3/8 in Height, Input Watts 415 W, Voltage 120/277V AC, Standards CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- ILC Replacement for Nuvo Lighting 045923082108, 12PK (045923082108 NUVO LIGHTING)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- ADVANCE PHILIPS ADVANCE 110 Watts, 4 Lamps, Electronic Ballast (IOP-4PSP32-SC)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- ADVANCE PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast (ICN-2S24-T)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- ILC Replacement for Ballast Bs6-rss696at-120-277v (WX-LVER-0)
- Advance Electronic Ballasts