Shop All HID Ballasts
This Product is Discontinued
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (Discontinued)
Mfr # 71A8493-001DC
Zoro # G1838015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code S51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # 71A8493-001DC
- Zoro # G1838015
- UPC # 781087052600
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Width | 4 in |
Length | 4 3/4 in |
Height | 4 7/16 in |
Dimension B | 4 in |
Dimension A | 2 3/10 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S51, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 464W, -40 Degrees F Min. Starting Temp., Frequency 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.