Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit
Mfr # 71A8473-001D
Zoro # G1258871
original price:
$263.03
24% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With High Pressure Sodium HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A8473-001D
- Zoro # G1258871
- UPC # 781087081303
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Height | 4 7/16 in |
Length | 4 3/4 in |
Width | 4 in |
Dimension B | 4 in |
Dimension A | 2 1/9 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S51/M169, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 465 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- MARCO Lens for Galaxy Hose-Mountable Blast Light - 12/Box (1030017)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm (74300)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- ADVANCE Electronic Metal Halide Ballast (IMH39GLF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-LF)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can (72C5782-NP-001)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A7801-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- ILC Replacement for Plusrite 7216 (7216 PLUSRITE)
- Advance HID Ballasts