Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit
Mfr # 71A6071-001D
Zoro # G0383625
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A6071-001D
- Zoro # G0383625
- UPC # 781087096680
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 4 13/16 in |
Dimension B | 4 in |
Dimension A | 2 1/8 in |
Length | 4 3/4 in |
Width | 3 11/16 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 455 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- STREAMLIGHT Yellow Rechargeable 18650, 600 lm lm (88614)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH39GLF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8473-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- UNIVERSAL LIGHTING 175W METAL HALIDE 120/277/347V-AC BALLAST (M175TRIAC30-502K)
- Advance HID Ballasts