Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit
Mfr # 71A6052-001D
Zoro # G0744764
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # 71A6052-001D
- Zoro # G0744764
- UPC # 781087087695
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension A | 2 3/16 in |
Dimension B | 4 5/16 in |
Height | 4 15/16 in |
Length | 4 3/4 in |
Width | 4 5/16 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M135/M155, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277/480V AC, Input Watts 454 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6593-001)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- ADVANCE PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit (71A6452-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8251-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ILC Replacement for Universal 1130-17 (1130-17 UNIVERSAL)
- Advance HID Ballasts