Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit
Mfr # 71A6051-001D
Zoro # G3430795
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # 71A6051-001D
- Zoro # G3430795
- UPC # 781087000601
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Length | 4 3/4 in |
Dimension B | 4 7/16 in |
Height | 4 7/16 in |
Width | 4 in |
Dimension A | 2 5/16 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277/480V AC, Input Watts 455 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8773001)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH39GLF)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-LF)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can (72C5381-NP-001)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- Advance HID Ballasts