Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit
Mfr # 71A6041-001D
Zoro # G1511404
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 480
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A6041-001D
- Zoro # G1511404
- UPC # 781087096673
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension A | 2 1/8 in |
Dimension B | 4 in |
Width | 4 in |
Length | 4 3/4 in |
Height | 4 7/16 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 480V AC, Input Watts 462 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Cc48 (CC48 ROBERTSON)
- ILC Replacement for Trojan UV 3614 replacement light bulb lamp (UV 3614 TROJAN)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can (72C5381-NP-001)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult 1038-24S (1038-24S)
- Advance HID Ballasts