Shop All HID Ballasts
Advance
PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast
Mfr # IMH-39-G-BLS
Zoro # G0368977
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 39
- Ballast Voltage 120-277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IMH-39-G-BLS
- Zoro # G0368977
- UPC # 781087041789
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Width | 1 1/4 in |
Length | 3 3/4 in |
Height | 3 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C130/M130, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 39 W, Input Voltage 120/277V AC, Input Watts 43 to 44W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6593-001)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-BLS)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can (72C5782-NP-001)
- ILC Replacement for Advance 72c5381-np (72C5381-NP ADVANCE)
- Advance HID Ballasts