Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast
Mfr # ICN-1P32-N
Zoro # G3029424
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 1
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICN-1P32-N
- Zoro # G3029424
- UPC # 781087074060
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 in |
Width | 1 5/16 in |
Description
Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- HALO H7Tcp (H7TCP)
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- ADVANCE 17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-N)
- ADVANCE PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-1040-14-E)
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-HL-N)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILC Replacement for Sanitron S2400c & Larger (120v 50/60hz) Transformer Ballast (S2400C & LARGER (120V 50/60HZ) TRANSFORMER BALLA)
- Advance Electronic Ballasts