Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast
Mfr # ICN-132-MC
Zoro # G3405857
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 1
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICN-132-MC
- Zoro # G3405857
- UPC # 781087037478
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 1/16 in |
Width | 1 1/8 in |
Description
Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- LEVITON LAMP SOCKETS MED SIDE OUTLET DUAL SOCKT INC (4010)
- HALO Tl42S (TL42SMB)
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- ADVANCE Centium Series ICN2S40N Electronic Ballast, 120277 V, 72 W, 2Lamp (ICN2S40N35I)
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast (ICN-4S54-90C-2LS-G)
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast (RMH-20-K-BLS)
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- Advance Electronic Ballasts