Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast
Mfr # ISB-0432-14-E
Zoro # G9157364
original price:
$93.79
4% off
new price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8HO, T12HO
- Ballast Max. Number of Lamps 4
- Min. Total Lamp Footage 4 ft
- Max. Total Lamp Footage 32
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ISB-0432-14-E
- Zoro # G9157364
- UPC # 781087135785
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 14 5/16 in |
Height | 1 3/8 in |
Width | 3 3/16 in |
Details
Ballast Lamp Type | T8HO, T12HO |
Item | Sign Ballast |
Ballast Max. Number of Lamps | 4 |
Min. Total Lamp Footage | 4 ft |
Max. Total Lamp Footage | 32 |
Ballast Item | Sign Ballast |
Ballast Type | Electronic |
Ballast Max. Lamp Watts | 110 |
Input Watts | 273 W |
Standards | CSA Certified, FCC Part 18, RoHS Compliant, UL Listed |
Min. Starting Temp. | -20 Degrees F |
Ballast Lamp Watts | 110 |
Voltage | 120/277V AC |
Max. Total Bulb Footage | 32 ft |
Fixture Ballast Type | Electronic |
Ballast Bulb Type | T8HO, T12HO |
Brand and Series | SignPRO |
Max. Bulb Watts | 110 W |
Number of Bulbs Supported | 4 |
Description
SignPRO, Electronic, Sign Ballast, Number of Bulbs Supported 4, Ballast Bulb Type T8HO, T12HO, Max. Bulb Watts 110 W, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 4 ft, Max. Total Bulb Footage 32 ft, 14 5/16 in Length, 3 3/16 in Width, 1 3/8 in Height, Input Watts 273 W, Voltage 120/277V AC, Standards CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- Advance Electronic Ballasts