Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast
Mfr # RMH-20-K-BLS
Zoro # G6093227
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120V AC
- Ballast Voltage 120
- Ballast Start Type Pulse
- Ballast Max. Lamp Watts 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # RMH-20-K-BLS
- Zoro # G6093227
- UPC # 781087092019
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 4 1/2 in |
Height | 1 1/8 in |
Width | 1 1/4 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C175, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 22 W, Input Voltage 120V AC, Input Watts 26W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast (ICN-4S54-90C-2LS-G)
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- ADVANCE PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-1040-14-E)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32N35I)
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- ILC Replacement for Ballast Bs6-rss696at-120-277v (WX-LVER-0)
- Advance Electronic Ballasts