Shop All HID Ballasts
Advance
PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit
Mfr # 71A8271-001D
Zoro # G1742246
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With High Pressure Sodium HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A8271-001D
- Zoro # G1742246
- UPC # 781087081280
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension A | 1 4/5 in |
Height | 4 7/16 in |
Length | 4 3/4 in |
Width | 3 7/16 in |
Dimension B | 3 1/2 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S50, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120 to 277V AC, Input Watts 295 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6572-001)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH70DBLSM)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8443-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5771-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Philips, 71A5750-001D (71A5750-001D)
- Advance HID Ballasts