Shop All HID Ballasts
Advance
PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit
Mfr # 71A5771-001D
Zoro # G1584317
original price:
$103.99
13% off
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # 71A5771-001D
- Zoro # G1584317
- UPC # 781087096475
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension B | 4 1/5 in |
Dimension A | 3 in |
Length | 3 15/16 in |
Width | 4 1/4 in |
Height | 3 3/4 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M58, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120 to 277V AC, Input Watts 294 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emergency Lighting Relay Control (BLCD20B)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 19"OD x 3 1/2"ID x 1"P (CMP19BA)
- HALO Frost Glass Lens, 6150 (6150WH)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8443-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8172-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek, S400Mltac4M500K (S400MLTAC4M500K)
- Advance HID Ballasts