Shop All HID Ballasts
Advance
PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast
Mfr # IMH-150-H-BLS
Zoro # G0586022
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 150
- Ballast Voltage 120-277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IMH-150-H-BLS
- Zoro # G0586022
- UPC # 781087055618
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Width | 3 1/2 in |
Height | 1 1/2 in |
Length | 5 3/4 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C102/M102/C142/M142, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 150 W, Input Voltage 120/277V AC, Input Watts 161W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- ILC Replacement for Satco S1978 replacement light bulb lamp, 2PK (S1978 SATCO)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6593-001)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-LF)
- ADVANCE PHILIPS ADVANCE 150/175 W, 1 Lamp HID Ballast Kit (71A5570-001D)
- KEYSTONE 70 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-70R-1-KIT (HPS-70R-1-KIT)
- Advance HID Ballasts