Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast
Mfr # ISB-0216-12-E
Zoro # G9157355
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8HO, T12HO
- Ballast Max. Number of Lamps 2
- Min. Total Lamp Footage 2 ft
- Max. Total Lamp Footage 16
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ISB-0216-12-E
- Zoro # G9157355
- UPC # 00781087000069
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 7/16 in |
Width | 1 11/16 in |
Height | 1 1/8 in |
Details
Ballast Lamp Type | T8HO, T12HO |
Item | Sign Ballast |
Ballast Max. Number of Lamps | 2 |
Min. Total Lamp Footage | 2 ft |
Max. Total Lamp Footage | 16 |
Ballast Item | Sign Ballast |
Ballast Type | Electronic |
Ballast Max. Lamp Watts | 110 |
Input Watts | 136 W |
Standards | CSA Certified, FCC Part 18, RoHS Compliant, UL Listed |
Voltage | 120/277V AC |
Min. Starting Temp. | -20 Degrees F |
Ballast Lamp Watts | 110 |
Max. Total Bulb Footage | 16 ft |
Fixture Ballast Type | Electronic |
Ballast Bulb Type | T8HO, T12HO |
Number of Bulbs Supported | 2 |
Brand and Series | SignPRO |
Max. Bulb Watts | 110 W |
Description
SignPRO, Electronic, Sign Ballast, Number of Bulbs Supported 2, Ballast Bulb Type T8HO, T12HO, Max. Bulb Watts 110 W, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 2 ft, Max. Total Bulb Footage 16 ft, 9 7/16 in Length, 1 11/16 in Width, 1 1/8 in Height, Input Watts 136 W, Voltage 120/277V AC, Standards CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Benson Ceiling Medallion, Two Piece (Fits Canopies up to 6 1/8"), 11 1/8"OD x 6 1/8"ID x 5/8"P (CM11BN2)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- GE LAMPS GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast (GE-228-MV-PS-N-MC)
- Advance Electronic Ballasts