Shop All HID Ballasts
Advance
PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit
Mfr # 71A8753-001
Zoro # G1283046
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With High Pressure Sodium HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A8753-001
- Zoro # G1283046
- UPC # 781087000489
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Length | 6 in |
Height | 4 7/16 in |
Width | 6 in |
Dimension B | 6 in |
Dimension A | 4 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S52, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,100 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- ADVANCE Electronic Metal Halide Ballast (IMH70DBLSM)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8251-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- ILC Replacement for Universal S1000ml5ac5m500k (S1000ML5AC5M500K UNIVERSAL)
- Advance HID Ballasts