Shop All HID Ballasts
Advance
PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit
Mfr # 71A6572-001
Zoro # G2645456
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A6572-001
- Zoro # G2645456
- UPC # 781087081242
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Height | 3 7/8 in |
Dimension A | 3 in |
Width | 4 1/2 in |
Length | 6 in |
Dimension B | 5 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120 to 277V AC, Input Watts 1,080 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH70DBLSM)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Philips, 71A6052-001D (71A6052-001D)
- Advance HID Ballasts