Shop All HID Ballasts
Advance
PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit
Mfr # 71A8071-001D
Zoro # G2282402
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 100
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With High Pressure Sodium HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 71A8071-001D
- Zoro # G2282402
- UPC # 781087081266
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Height | 2 7/8 in |
Width | 3 5/16 in |
Dimension A | 2 in |
Dimension B | 3 3/5 in |
Length | 3 15/16 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S54, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 120 to 277V AC, Input Watts 135 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- ADVANCE PHILIPS ADVANCE 150/175 W, 1 Lamp HID Ballast Kit (71A5570-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A65F3-500T)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUF9)
- Advance HID Ballasts