Shop All HID Capacitors
Advance
Oil-Filled HID Capacitor, 24 uF, 480V, Oval
Mfr # MD2409-100
Zoro # G3988704
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 24
- Capacitor Voltage 480VAC
- For Use With 1000W MH CWA
- Diameter 1 3/4 in
- Height 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # MD2409-100
- Zoro # G3988704
- UPC # 781087002476
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 3 7/8 in |
Length | 3 7/8 in |
Details
Capacitor Item | Oil-Filled HID Capacitor |
MFD Rating | 24 |
Capacitor Voltage | 480VAC |
For Use With | 1000W MH CWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Temp. Range | 90 Degrees C |
Shape | Oval |
Item | Oil-Filled HID Capacitor |
Standards | CSA, UL Recognized |
Terminals | 1/4 in Quick Disconnect |
Includes | Appropriate Leads and/or Resistors where required |
Brand and Series | Advance |
Voltage | 480V AC |
Max. Case Temp. | 194 Degrees F |
Description
Advance, Oil-Filled HID Capacitor, Metal Halide Bulb Type, 24 MFD Rating, 480V AC, 1 3/4 in Diameter, 3 7/8 in Height, 3 7/8 in Length, For Use With 1000W MH CWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ecco 6220 Flashtube (6220 FLASHTUBE ECCO)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- Advance HID Capacitors