Shop All Electronic LED Drivers
Advance
LED Driver, 60-210 V, 40-150 W
Mfr # LEDINTA0700C210FO
Zoro # G1289522
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.70ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 1.40/0.60/0.67AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LEDINTA0700C210FO
- Zoro # G1289522
- UPC # 781087069097
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/2 in |
Length | 9 1/2 in |
Width | 2 5/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 60 to 210V DC Output Voltage, 1.40/0.60/0.67AAC Input Current, 0.70ADC Output Current, 165 W Input Power, 150W Power Output, 9 1/2 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34002-6PK)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- Advance Electronic LED Drivers