Shop All Electronic LED Drivers
Advance
LED Driver, 60-210 V, 40-150 W
Mfr # LEDINTA0700C210DO
Zoro # G5122187
original price:
$224.52
8% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.70ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 1.40/0.60/0.67AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LEDINTA0700C210DO
- Zoro # G5122187
- UPC # 781087070192
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 2 3/8 in |
Height | 1 1/2 in |
Length | 9 1/2 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 60 to 210V DC Output Voltage, 1.40/0.60/0.67AAC Input Current, 0.70ADC Output Current, 165 W Input Power, 150W Power Output, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- COAST CUTLERY HZ025 Safety-Rated Headlamp (HZ025)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- CURRENT Led Driver, 180 W, 24 VDC, 100 to 277 VAC (GE180/MV/V24T1-C)
- Advance Electronic LED Drivers