Shop All Electronic LED Drivers
This Product is Discontinued
Advance
LED Driver, 3.5-24 V, 14-100 W (Discontinued)
Mfr # LEDINTA0024V41FO
Zoro # G1095647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Output 14 to 100W
- Output Current 4.1ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.98, 0.51, 0.42 AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LEDINTA0024V41FO
- Zoro # G1095647
- UPC # 781087045237
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 3/16 in |
Width | 1 11/16 in |
Length | 9 1/2 in |
Details
Power Output | 14 to 100W |
Output Current | 4.1ADC |
Ballast Dimming | No |
Ballast Dimming Type | No Dimming |
Input Current | 0.98, 0.51, 0.42 AAC |
Input Power | 117 W |
Output Voltage | 24V DC |
Input Voltage | 120 to 277V AC |
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Power Factor | 0.90 |
Environmental Rating | Dry Damp |
Item | LED Driver |
Ballast Item | LED Driver |
Standards | UL 48 |
Dimming | No |
Number of Fixtures | 1 |
Description
LED Driver, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 0.98, 0.51, 0.42 AAC Input Current, 4.1ADC Output Current, 117 W Input Power, 14 to 100W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.