Shop All Electronic LED Drivers
Advance
LED Driver, 27-54 V, 20-75 W
Mfr # XI075C200V054XPT1M
Zoro # G7525655
original price:
$136.99
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 75W
- Output Current 0.70 to 2.0ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.70/0.30AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # XI075C200V054XPT1M
- Zoro # G7525655
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 3/16 in |
Length | 16 5/8 in |
Height | 1 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 27 to 54V DC Output Voltage, 0.70/0.30AAC Input Current, 0.70 to 2.0ADC Output Current, 87 W Input Power, 75W Power Output, 16 5/8 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- Advance Electronic LED Drivers