Shop All Electronic LED Drivers
Advance
LED Driver, 27-54 V, 20-54 W
Mfr # XI054C150V054DNT1M
Zoro # G7571803
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Output 54W
- Output Current 0.70 to 1.50ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.54/0.23AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # XI054C150V054DNT1M
- Zoro # G7571803
- UPC # 781087130261
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 3/16 in |
Length | 14 3/16 in |
Height | 1 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 27 to 54V DC Output Voltage, 0.54/0.23AAC Input Current, 0.70 to 1.50ADC Output Current, 65 W Input Power, 54W Power Output, 14 3/16 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- HALO Eyeball 30° Tilt, 78 (78SN)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- FULHAM LED Emergency Driver, 10.7W, 15.3x2.6x1.5" (FHSCPUNV10.7WL)
- Advance Electronic LED Drivers