Advance

LED Driver, 25-48 V, 20-50 W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electronic LED Drivers

Key Features

  • Power Output 25 to 50W
  • Output Current 0.70 to 1.05ADC
  • Ballast Dimming Yes
  • Ballast Dimming Type 0-10V Dimming
  • Input Current 0.50AAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 3/16 in
Length 5 in
Width 3 in

Description

Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 25 to 48V DC Output Voltage, 0.50AAC Input Current, 0.70 to 1.05ADC Output Current, 59 W Input Power, 25 to 50W Power Output, 5 in Length, 3 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products