Shop All Electronic LED Drivers
Advance
LED Driver, 24 V, 20-80 W
Mfr # LED120A0024V33F
Zoro # G0428075
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 80W
- Output Current 0.80 to 3.30ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.79AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LED120A0024V33F
- Zoro # G0428075
- UPC # 781087030691
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 3/16 in |
Length | 9 1/2 in |
Width | 1 11/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 24V DC Output Voltage, 0.79AAC Input Current, 0.80 to 3.30ADC Output Current, 95 W Input Power, 80W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- Advance Electronic LED Drivers