Shop All Electronic LED Drivers
Advance
LED Driver, 20-56 V, 4-39 W
Mfr # 913701213402
Zoro # G5122162
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Output 39W
- Output Current 0.20 to 0.70ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.34AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 913701213402
- Zoro # G5122162
- UPC # 781087085677
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 5 in |
Width | 3 in |
Height | 1 3/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 20 to 56V DC Output Voltage, 0.34AAC Input Current, 0.20 to 0.70ADC Output Current, 44 W Input Power, 39W Power Output, 5 in Length, 3 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- Advance Electronic LED Drivers