Shop All Electronic LED Drivers
Advance
LED Driver, 150W, 1.05 ADC, 120/277VAC
Mfr # XI150C105V140CNF1
Zoro # G2671028
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 1.05ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 1.40/0.60AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # XI150C105V140CNF1
- Zoro # G2671028
- UPC # 781087135723
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/2 in |
Width | 2 3/8 in |
Length | 8 3/8 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 44 to 140V DC Output Voltage, 1.40/0.60AAC Input Current, 1.05ADC Output Current, 169 W Input Power, 150W Power Output, 8 3/8 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- Advance Electronic LED Drivers