Shop All Electronic LED Drivers
Advance
LED Driver, 150W, 0.70 ADC, 347/480VAC
Mfr # XH150C070V210CNF1
Zoro # G2671000
original price:
$217.77
54% off
new price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.70ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.50/0.35AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # XH150C070V210CNF1
- Zoro # G2671000
- UPC # 00781087135044
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/2 in |
Width | 2 5/16 in |
Length | 8 3/8 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 347 to 480V AC Input Voltage, 60 to 210V DC Output Voltage, 0.50/0.35AAC Input Current, 0.70ADC Output Current, 167 W Input Power, 150W Power Output, 8 3/8 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- HALO Hl612Icat Allslope (HL612ICAT)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Sunrise (LBA400-L18S)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- Advance Electronic LED Drivers