Shop All Electronic LED Drivers
Advance
LED Driver, 150W, 0.53 ADC, 347/480VAC
Mfr # XH150C053V280CNF1
Zoro # G2671019
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.53ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.50/0.35AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # XH150C053V280CNF1
- Zoro # G2671019
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/2 in |
Width | 2 5/16 in |
Length | 8 3/8 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 347 to 480V AC Input Voltage, 120 to 280V DC Output Voltage, 0.50/0.35AAC Input Current, 0.53ADC Output Current, 167 W Input Power, 150W Power Output, 8 3/8 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- Advance Electronic LED Drivers