Shop All Electronic LED Drivers
Advance
LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V
Mfr # LED120A0350C33F
Zoro # G3349613
original price:
$80.50
11% off
new price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 12W
- Output Current 0.35ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.14AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LED120A0350C33F
- Zoro # G3349613
- UPC # 781087117149
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 7/8 in |
Length | 5 1/4 in |
Width | 1 11/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 2.8 to 32.6V DC Output Voltage, 0.14AAC Input Current, 0.35ADC Output Current, 15 W Input Power, 12W Power Output, 5 1/4 in Length, 1 11/16 in Width, 7/8 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fluorescent Bulb Tube F/MPML123 - (MPA-90978)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- Advance Electronic LED Drivers