Shop All Electronic LED Drivers
Advance
LED Driver, 120 to 277VAC, 215VDC
Mfr # 913701269402
Zoro # G9219960
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 54W
- Output Current 0.68ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.20 to 0.45AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 913701269402
- Zoro # G9219960
- UPC # 781087159729
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 in |
Length | 1 5/16 in |
Height | 9 1/2 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 215V DC Output Voltage, 0.20 to 0.45AAC Input Current, 0.68ADC Output Current, 54 W Input Power, 54W Power Output, 1 5/16 in Length, 1 in Width, 9 1/2 in Height, Case Form Factor Long, Standard Profile, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- LEVITON 660 W, White, Medium Screw (E26) (10085)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- Advance Electronic LED Drivers