Shop All Electronic LED Drivers
Advance
LED Driver, 120 to 277VAC, 215VDC
Mfr # 913701269302
Zoro # G9219951
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 43W
- Output Current 0.51ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.10 to 0.23AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 913701269302
- Zoro # G9219951
- UPC # 781087159712
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 in |
Height | 9 1/2 in |
Length | 1 5/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 215V DC Output Voltage, 0.10 to 0.23AAC Input Current, 0.51ADC Output Current, 43 W Input Power, 43W Power Output, 1 5/16 in Length, 1 in Width, 9 1/2 in Height, Case Form Factor Long, Standard Profile, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- FULHAM All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- Advance Electronic LED Drivers