Shop All Electronic LED Drivers
Advance
LED Driver, 120-425 V, 40-150 W
Mfr # LEDINTA0350C425FO
Zoro # G2170034
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.35ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 1.40/0.60AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LEDINTA0350C425FO
- Zoro # G2170034
- UPC # 781087063811
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/2 in |
Width | 2 5/16 in |
Length | 9 1/2 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 120 to 425V DC Output Voltage, 1.40/0.60AAC Input Current, 0.35ADC Output Current, 165 W Input Power, 150W Power Output, 9 1/2 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Magnetic Lamp, CREE LED Work Light with 550 Lumen, Magnet Bases, Flexible Gooseneck for Desks(Black) (945890FVD)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7)
- Advance Electronic LED Drivers