Shop All Electronic LED Drivers
Advance
LED Driver, 12 V, 10-60 W
Mfr # LED120A0012V50F
Zoro # G0927035
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60W
- Output Current 0.80 to 5.0ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.63AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LED120A0012V50F
- Zoro # G0927035
- UPC # 781087026151
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 3/16 in |
Width | 1 11/16 in |
Length | 9 1/2 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 12V DC Output Voltage, 0.63AAC Input Current, 0.80 to 5.0ADC Output Current, 75 W Input Power, 60W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- HALO H25Icat (H25ICAT)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- Advance Electronic LED Drivers