Shop All Electronic LED Drivers
Advance
LED Dimming Driver, Power Output 32W
Mfr # IZT2P16TLEDSC35I
Zoro # G1454719
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 32W
- Output Current 0.20AAC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming 100 to 3%
- Input Current 0.31 to 0.13AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IZT2P16TLEDSC35I
- Zoro # G1454719
- UPC # 781087148631
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 11/16 in |
Length | 9 7/16 in |
Height | 1 1/2 in |
Description
Centium, LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 350V DC Output Voltage, 0.31 to 0.13AAC Input Current, 0.20AAC Output Current, 37 W Input Power, 32W Power Output, 9 7/16 in Length, 1 11/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- Advance Electronic LED Drivers