Shop All Sanitary Tube Fittings
Advance Fittings
6 in. BPE CLAMP END BY ATW FERRULE 3 LG T316L SF4
Mfr # TA14AM7-6-PM-316L
Zoro # G109531778
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type CLAMP ATW
- Finish 15RA EP/ 32 RA OD
- Basic Pipe Fitting Shape FERRULE
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA14AM7-6-PM-316L
- Zoro # G109531778
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Size | 6 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | CLAMP ATW |
Finish | 15RA EP/ 32 RA OD |
Basic Pipe Fitting Shape | FERRULE |
Description
FERRULE CLAMP ATW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BND32)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- Advance Fittings Tube Fittings