Shop All Sanitary Tube Fittings
Advance Fittings
3 in. BPE LONG 90 DEGREE ELBOW ATW T316L SF1
Mfr # TA2S-3-PL-316L
Zoro # G309531813
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE ATW
- Size 3
- Basic Pipe Fitting Shape ELBOW
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA2S-3-PL-316L
- Zoro # G309531813
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 3 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE ATW |
Basic Pipe Fitting Shape | ELBOW |
Finish | 20RA ID / 32 RA OD |
Description
ELBOW 90 DEGREE ATW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Straight Repair Actuator Assembly (S65-168)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- Advance Fittings Tube Fittings