Shop All Sanitary Tube Fittings
Advance Fittings
3 in. BPE CLAMP SOLID END CAP T316L SF1
Mfr # A16AMP-3-PL-316L
Zoro # G609531810
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SOLID END CAP
- Basic Pipe Fitting Shape CLAMP
- Size 3
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # A16AMP-3-PL-316L
- Zoro # G609531810
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 3 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | SOLID END CAP |
Basic Pipe Fitting Shape | CLAMP |
Finish | 20RA ID / 32 RA OD |
Description
CLAMP SOLID END CAP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- KOHLER Double Robe Hook in Vibrant Brushed Nickel (35927-BN)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- Advance Fittings Sanitary Tube Fittings