Shop All Sanitary Tube Fittings
Advance Fittings
2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1
Mfr # A2KMP-2-PL-316L
Zoro # G809531771
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 45 DEGREE CLAMP
- Size 2
- Basic Pipe Fitting Shape ELBOW
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # A2KMP-2-PL-316L
- Zoro # G809531771
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 2 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 45 DEGREE CLAMP |
Basic Pipe Fitting Shape | ELBOW |
Finish | 20RA ID / 32 RA OD |
Description
ELBOW 45 DEGREE CLAMP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (OR25K1S-75)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-EP-20 Carbon Block Water Filter (PENTEK-EP-20)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- SLOAN Royal 310 Wwt (3413600)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- Advance Fittings Tube Fittings