Shop All Sanitary Tube Fittings
Advance Fittings
2 in. BPE LONG 90 DEGREE ELBOW ATW T316L SF4
Mfr # TA2S-2-PM-316L
Zoro # G309531738
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE ATW
- Basic Pipe Fitting Shape ELBOW
- Size 2
- Finish 15RA EP/ 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA2S-2-PM-316L
- Zoro # G309531738
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Size | 2 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE ATW |
Basic Pipe Fitting Shape | ELBOW |
Finish | 15RA EP/ 32 RA OD |
Description
ELBOW 90 DEGREE ATW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-6)
- Advance Fittings Sanitary Tube Fittings