Shop All Sanitary Tube Fittings
Advance Fittings
2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4
Mfr # A2CMP-2-PM-316L
Zoro # G109531792
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE CLAMP
- Basic Pipe Fitting Shape ELBOW
- Size 2
- Finish 15RA EP/ 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Fittings
- MFR # A2CMP-2-PM-316L
- Zoro # G109531792
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 2 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE CLAMP |
Basic Pipe Fitting Shape | ELBOW |
Finish | 15RA EP/ 32 RA OD |
Description
ELBOW 90 DEGREE CLAMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- MOEN Level Nondiverter Spouts (195827)
- PFISTER Pfister Redmond Robe Hook Brushed Nickel (BRH-R0KK)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-4-304)
- Advance Fittings Tube Fittings