Shop All Sanitary Tube Fittings
Advance Fittings
2 1/2 in. BPE Tri-Clamp End Tee T316L SF4
Mfr # A7MP-2.5-PM-316L
Zoro # G709531758
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type STRAIGHT TEE
- Size 2.5
- Basic Pipe Fitting Shape TEE
- Finish 15RA EP/ 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Fittings
- MFR # A7MP-2.5-PM-316L
- Zoro # G709531758
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 2.5 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | STRAIGHT TEE |
Basic Pipe Fitting Shape | TEE |
Finish | 15RA EP/ 32 RA OD |
Description
CLAMP STRAIGHT TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit Cp (169246)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- T&S BRASS Add-On Faucet 18" Noz (B0157)
- ZURN Coupling, Plastic, 3" x 12" Size (P1201-TC-12-CPLG)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- STEEL & OBRIEN 4" Male I-Line End x Short Butt Weld - 1.348" Long 316SS (14WI-4-316)
- Advance Fittings Tube Fittings