Shop All Sanitary Tube Fittings
Advance Fittings
2 1/2 in. BPE LONG 90 DEGREE ELBOW ATW T316L SF1
Mfr # TA2S-2.5-PL-316L
Zoro # G709531802
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE ATW
- Size 2.5
- Basic Pipe Fitting Shape ELBOW
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA2S-2.5-PL-316L
- Zoro # G709531802
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 2.5 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE ATW |
Basic Pipe Fitting Shape | ELBOW |
Finish | 20RA ID / 32 RA OD |
Description
ELBOW 90 DEGREE ATW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- GRIP-ON 12 Heavy Duty Locking Chain Pipe Cutter, 412 Jaw Opening (186-12)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- Advance Fittings Tube Fittings